9-1/2 in. 100 W 3-Light Medium Vanity in Oil Rubbed Bronze
Manor 9-1/2 in. 100 W 3-Light Medium Vanity in Oil Rubbed Bronze
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Frosted Ivory
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- French Country
- Lumens:
- 3450
- Material:
- Iron
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209027091
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in