3-Light 15 in. Wide Pendant in Capiz and Natural Aged Brass
Miramar 3-Light 15 in. Wide Pendant in Capiz and Natural Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic in form and evoking the sea, laminae of Capiz shell are framed in paneled drum shapes
- The Natural Aged Brass finish refines the coastal elements and complements the warm glow from behind the translucent panels
- Available in 3 configurations of pendants and a tall ADA-compliant wall sconce, the collection offers a sophisticated approach at coastal design
Documents
Specifications
- Collection:
- Miramar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Aged Brass
- Depth:
- 15 in
- Dimmable:
- Yes
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Steel, Acrylic
- Number of Lights:
- 3
- UPC:
- 783209297371
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in