This product requires certification to purchase.

60W 1-Light 16 in. Wall Sconce in Black

Maxim Lighting®

Nassau Vivex 60W 1-Light 16 in. Wall Sconce in Black

  • Fast #
  • Part #M40314CLBK
  • Item #9857601
  • Manufacturer Part #40314CLBK
3.3 out of 5 Customer Rating
Brand image
Maxim Lighting®

Nassau Vivex 60W 1-Light 16 in. Wall Sconce in Black

  • Fast #
  • Part #M40314CLBK
  • Item #9857601
  • Manufacturer Part #40314CLBK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black finish outdoor wall mount from the Nassau Vivex collection
  • Constructed from high quality epmm vivex and glass
  • This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
16 in
Width
5 in
Characteristics & Features
Collection
Nassau Vivex
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST64
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Coastal, Craftsman, Traditional
Material
EPMM, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
783209264489