21 in 26W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide
Oakville 21 in 26W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black Oxide
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Oakville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1760
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 12 in