This product requires certification to purchase.

6-1/4 in. 60W 1-Light Medium E-26 Incandescent Wall Lantern in Black Oxide

Maxim Lighting®

Oakville 6-1/4 in. 60W 1-Light Medium E-26 Incandescent Wall Lantern in Black Oxide

  • Fast #
  • Part #M30482WGBO
  • Item #4664063
  • Manufacturer Part #30482WGBO
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Oakville 6-1/4 in. 60W 1-Light Medium E-26 Incandescent Wall Lantern in Black Oxide

  • Fast #
  • Part #M30482WGBO
  • Item #4664063
  • Manufacturer Part #30482WGBO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oakville
Color Finish Category:
Blacks
Color Finish Name:
Black Oxide
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Water
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
783209009332
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6-1/4 in