8 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Black Oxide
Oakville 8 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Black Oxide
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Oakville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Water
- Height:
- 14-1/4
- Installation Type:
- Wall Mount
- Length:
- 10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783209009349
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 8