20 in. 2-Light Outdoor Wall Sconce in Antique Brass with Crystal Accents
Opulent 20 in. 2-Light Outdoor Wall Sconce in Antique Brass with Crystal Accents
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black and antique brass finish outdoor wall mount from the Opulent collection
- Constructed from high quality aluminum
- This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a 2 year limited manufacturer warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Opulent
- Color Finish Name:
- Black, Antique Brass
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 783209273856
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 60 W
- Width:
- 5 in