This product requires certification to purchase.

32W 2-Light 15 in. Black Outdoor Wall Sconce

Maxim Lighting®

Outpost 32W 2-Light 15 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #M86403BK
  • Item #9284558
  • Manufacturer Part #86403BK
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Outpost 32W 2-Light 15 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #M86403BK
  • Item #9284558
  • Manufacturer Part #86403BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
  • Constructed of aluminum
  • Integrated LED lighting
  • Dimmable with compatible dimmers
  • Intended for outdoor use
  • Rated for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Outpost
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
7-7/50 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Classic
Lumens:
260
Material:
Aluminum
Number of Lights:
2
Power Source:
Electric
UPC:
783209250833
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
32 W
Width:
5 in