40W 1-Light 7-1/4 in. Outdoor Wall Sconce in Black
Outpost 40W 1-Light 7-1/4 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum construction
- Available in incandescent or LED
- Available in brushed aluminum or black
- Gasketed glass lens for direct water contact applications
- Photocell option available
Specifications
- ADA Compliant:
- No
- Collection:
- Outpost
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 260
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209252332
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 40 W
- Width:
- 6 in