*CVR* PATH LED STEP LGHT
Path *CVR* PATH LED STEP LGHT
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Glass
- Safety Rated for Wet Locations
Specifications
- Collection:
- Path
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Outdoor
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 840
- Lumens per Watt:
- 70
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 5 in