15W 1-Light 4-1/2 in. Outdoor Wall Sconce in Black
Pathfinder 15W 1-Light 4-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With solid die-cast aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations
- Choose from triangular or spherical profiles as they discreetly extend from the wall
- Aluminum & acrylic
- 3000K color temperature
- CRI 80
- Dimmable with ELV dimmers at 120V
- Wet location
- 120-277V input
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pathfinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 880
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209264816
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 15 W
- Width:
- 7 in