This product requires certification to purchase.

15W 1-Light 5-1/2 in. Outdoor Wall Sconce in Architectural Bronze

Maxim Lighting®

Pathfinder 15W 1-Light 5-1/2 in. Outdoor Wall Sconce in Architectural Bronze

  • Fast #
  • Part #M52120ABZ
  • Item #8144571
  • Manufacturer Part #52120ABZ
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Pathfinder 15W 1-Light 5-1/2 in. Outdoor Wall Sconce in Architectural Bronze

  • Fast #
  • Part #M52120ABZ
  • Item #8144571
  • Manufacturer Part #52120ABZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Primary material(s): Die cast aluminum
  • Safety rated for wet locations
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: PCB integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Pathfinder
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Color Temperature:
3000
Depth:
4
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1270
Lumens per Watt:
58.66
Material:
Aluminum, Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UPC:
783209240728
Volts:
120/277V
Wall Sconce Type:
Wall Washer
Watts:
15
Width:
5-1/2