This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

Maxim Lighting®

Pier M 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #M35016WZ
  • Item #7560048
  • Manufacturer Part #35016WZ
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Pier M 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #M35016WZ
  • Item #7560048
  • Manufacturer Part #35016WZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pier M
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Depth:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Rustic
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
783209200890
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
10-1/4 in