6.5W 3-Light Integrated LED Flush Mount Ceiling Fixture in Oatmeal
Prime 6.5W 3-Light Integrated LED Flush Mount Ceiling Fixture in Oatmeal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb included: Integrated LED
- Primary materials: Steel, acrylic
- Safety rated for dry locations
- Drum shades in a variety of fabrics and materials are a core lighting offering
- Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades
- An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade
- This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware
- Whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 3.42
- Collection:
- Prime
- Color Finish Category:
- Whites
- Color Finish Name:
- Oatmeal
- Color Temperature:
- 3000
- Depth:
- 16
- Diameter:
- 16
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $2.15
- Height:
- 5-1/2
- Installation Type:
- Flush Mount
- Length:
- 16
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1380
- Lumens per Watt:
- 210
- Material:
- Fabric, Plastic, Steel, Linen
- Material Type:
- Acrylic
- Number Of Hours:
- 35000
- Number of Lights:
- 3
- UPC:
- 783209212534
- Volts:
- 120V
- Watts:
- 6.5
- Width:
- 16
- Wire Gauge (AWG):
- 12 ga