24W 1-Light Integrated LED Vanity Fixture in Black
Rail 24W 1-Light Integrated LED Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
- Durable aluminum construction
- Comes with a polycarbonate shade
- Integrated LED lighting
- Mountable in different orientations
- Capable of being dimmed (suggested for use with an ELV dimmer)
- Rated for damp locations
- California Title 24 energy compliant
- Meets ADA standards
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rail
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2280
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209223219
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 36 in