24W 1-Light Integrated LED Vanity Fixture in Polished Chrome
Rail 24W 1-Light Integrated LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Bathroom
- Collection:
- Rail
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2280
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 24 W
- Weight:
- 1.3 lb
- Width:
- 36 in