5-1/4 in. 40W 3-Light Incandescent Flush Mount Ceiling Fixture in Black
Rogue 5-1/4 in. 40W 3-Light Incandescent Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Primary Material(s): Aluminum, glass
- Safety rated for dry Locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E26 medium incandescent
- Simple flush mounts in a variety of configurations and finishes
- A twist lock lens for easy replacement of lamps and cleaning
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Rogue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 17
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 5-1/4
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2430
- Lumens per Watt:
- 60.75
- Material:
- Glass, Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 35000
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209232921
- Volts:
- 120V
- Watts:
- 40
- Width:
- 17