5-1/4 x 17 in. 40W 3-Light Flush Mount Ceiling Fixture in Satin Nickel
Rogue 5-1/4 x 17 in. 40W 3-Light Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Primary material(s): Aluminum, glass
- Safety rated for dry locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E26 medium incandescent
- Simple flush mounts in a variety of configurations and finishes
- A twist lock lens for easy replacement of lamps and cleaning
- Available in LED or E26 incandescent and emergency back-up options
- Also available in your choice of satin nickel, satin brass, and black
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Rogue
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2430
- Lumens per Watt:
- 60.75
- Material:
- Plastic, Steel, Synthetic Fiber
- Material Type:
- Polycarbonate
- Number Of Hours:
- 35000 h
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209232938
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 17 in