5 x 13 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Black
Rogue 5 x 13 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple flush mounts in a variety of configurations and finishes
- A twist lock lens for easy replacement of lamps and cleaning
- Also available in your choice of satin nickel, satin brass, and black
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Rogue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 5
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 13
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Plastic, Glass
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UPC:
- 783209250864
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13