8-1/4 in. 60W 4-Light Wall Mount Candelabra E-12 Incandescent Bath Light in Polished Nickel
Rondo 8-1/4 in. 60W 4-Light Wall Mount Candelabra E-12 Incandescent Bath Light in Polished Nickel
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Rondo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Depth:
- 8
- Dimmable:
- Yes
- Glass Type:
- White
- Height:
- 8-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 2688
- Material:
- Fabric
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783209075405
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36-1/4