This product requires certification to purchase.

8-3/10 in. 60W 3-Light Bath Light in Polished Nickel

Maxim Lighting®

Rondo 8-3/10 in. 60W 3-Light Bath Light in Polished Nickel

  • Fast #
  • Part #M12763WTPN
  • Item #3993937
  • Manufacturer Part #12763WTPN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Rondo 8-3/10 in. 60W 3-Light Bath Light in Polished Nickel

  • Fast #
  • Part #M12763WTPN
  • Item #3993937
  • Manufacturer Part #12763WTPN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rondo
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
2700
Depth:
8 in
Dimmable:
Yes
Glass Type:
White
Height:
8-1/4 in
Installation Type:
Damp
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Transitional
Lumens:
2016
Material:
Fabric
Number of Lights:
3
UL Listed:
Yes
UPC:
783209075399
Volts:
120V
Watts:
60 W
Width:
26-1/4 in