This product requires certification to purchase.

12W 1-Light LED Outdoor Wall Sconce in Black

Maxim Lighting®

Salon 12W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #M55904WGBK
  • Item #7302484
  • Manufacturer Part #55904WGBK
4.5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Salon 12W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #M55904WGBK
  • Item #7302484
  • Manufacturer Part #55904WGBK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Glass
  • Safety Rated for Wet Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Salon
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
6-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Water
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
840
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
783209169975
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
12 W
Width:
6 in