This product requires certification to purchase.

12W 1-Light Outdoor LED Wall Lantern in Black

Maxim Lighting®

Salon 12W 1-Light Outdoor LED Wall Lantern in Black

  • Fast #
  • Part #M55904CRBK
  • Item #7553994
  • Manufacturer Part #55904CRBK
3.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Salon 12W 1-Light Outdoor LED Wall Lantern in Black

  • Fast #
  • Part #M55904CRBK
  • Item #7553994
  • Manufacturer Part #55904CRBK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bulb Included: Integrated LED
  • Primary Materials: Die Cast Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Height
15 in
Width
6 in
Characteristics & Features
Collection
Salon
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear Ribbed
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Wall Sconce Type
Flush Mount
Electrical & Operational Information
Lumens
840
Power Source
Electric
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
783209169982