24-1/4 in. 180W 3-Light Medium E-26 Vanity Fixture with Clear Seedy Glass in Polished Chrome
Seafarer 24-1/4 in. 180W 3-Light Medium E-26 Vanity Fixture with Clear Seedy Glass in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Seafarer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Transitional, Colonial
- Lumens:
- 1800
- Lumens per Watt:
- 30
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783209193512
- Volts:
- 120V
- Watts:
- 180
- Width:
- 24-1/4