60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Black
Sentinel 60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This fixture is designed to install easily and priced to work in builder packages.
- Constructed of steel and glass
- Fixture includes clear glass shades
- Dimmable with compatible dimming bulbs
- CUL rated for damp locations
- Covered under a 1 Year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Sentinel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209224223
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 30 in