This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Black

Maxim Lighting®

Shoreline 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #M47882030
  • Item #8543768
  • Manufacturer Part #47882030
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Shoreline 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #M47882030
  • Item #8543768
  • Manufacturer Part #47882030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Shoreline
Color Finish Category:
Blacks
Color Finish Name:
Black
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
1
Proposition 65:
WARNING: prop 65 www.p65warnings.ca.gov
UPC:
755943478828
Wall Sconce Type:
Outdoor