13W 1-Light Fluorescent Outdoor Wall Lantern in Rust Patina
Side Door 13W 1-Light Fluorescent Outdoor Wall Lantern in Rust Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: Yes
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Ballast Type:
- Electronic
- CSA Certified:
- No
- Collection:
- Side Door
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust Patina
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Commodity
- Lumens:
- 900
- Lumens per Watt:
- 69.23
- Material:
- Aluminum
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783209019690
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 7-3/4 in
- Wire Gauge (AWG):
- 12 ga