22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Sky 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Sky
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 23-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1760
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209203129
- Volts:
- 120/277V
- Watts:
- 22 W
- Width:
- 11-3/4 in