This product requires certification to purchase.

45W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Sky 45W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57774WTWT
  • Item #7559693
  • Manufacturer Part #57774WTWT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Sky 45W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57774WTWT
  • Item #7559693
  • Manufacturer Part #57774WTWT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Acrylic
  • Safety Rated for Wet Locations
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Sky
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Depth:
11-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/4 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3600
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 hr
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
783209203167
Volts:
120/277V
Watts:
45 W
Width:
11-3/4 in