45W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Sky Panel 45W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
-
Green
Documents
Specifications
- Collection:
- Sky Panel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3600
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783209203136
- Volts:
- 120/277V
- Watts:
- 45 W
- Width:
- 11-3/4 in