60W 3-Light Medium E-26 Vanity Fixture in Antique Brass with Black
Sleek 60W 3-Light Medium E-26 Vanity Fixture in Antique Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cylinders in clear seeded glass on simple satin nickel frames or matte black frames with antiqued brass socket covers
- Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a coastal or industrial look, or use a traditional A19 to create a more transitional look
- A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles
Specifications
- ADA Compliant:
- No
- Collection:
- Sleek
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 783209257900
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in