1-Light 11W LED Recessed Ceiling Light in White
Snug 1-Light 11W LED Recessed Ceiling Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish utility items from the Snug collection
- Constructed from high-quality aluminum and acrylic
- This fixture utilizes one 11 W AC integrated LED bulb (included)
- Safety rated for dry locations and is suitable for dry indoor areas
- Covered by 1 yr limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 5.7 yr
- Ballast Type:
- Dimmable
- Collection:
- Snug
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 4-3/4 in
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 750
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 783209309364
- Volts:
- 120V
- Watts:
- 11 W
- Weight:
- 3.6 lb
- Width:
- 4-3/4 in