16W 1-Light Vanity Fixture in White
Spec 16W 1-Light Vanity Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Satin nickel finish bath vanity from the Spec collection
- Constructed from high quality aluminum
- This fixture utilizes one 16-watt PCB LED bulb (integrated)
- Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- Covered by a year limited manufacturer warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Spec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1440
- Material:
- Aluminum
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UPC:
- 783209289239
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 24 in