This product requires certification to purchase.

16W 1-Light Vanity Fixture in Gold

Maxim Lighting®

Spec I 16W 1-Light Vanity Fixture in Gold

  • Fast #
  • Part #M52002GLD
  • Item #8144598
  • Manufacturer Part #52002GLD
3.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Spec I 16W 1-Light Vanity Fixture in Gold

  • Fast #
  • Part #M52002GLD
  • Item #8144598
  • Manufacturer Part #52002GLD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Primary material(s): Aluminum, acrylic
  • Safety rated for wet locations
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: PCB integrated LED
  • This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications
  • The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
1-3/4 in
Length
2-1/4 in
Width
24 in
Characteristics & Features
Ballast Type
Residential
Collection
Spec I
Color Finish Category
Gold Tones
Color Finish Name
Gold
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Plastic, Synthetic Fiber
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
1520
Lumens per Watt
95
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/277V
Watts
16 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UPC
783209242425