1-Light Bracket Light in Satin Nickel
Stefan 1-Light Bracket Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes hardware for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Stefan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 755943455560
- Watts:
- 60 W