8 in. 60W 3-Light Bath Vanity in Satin Nickel with Frosted Glass Shade
Stefan 8 in. 60W 3-Light Bath Vanity in Satin Nickel with Frosted Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Stefan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 8 in
- Glass Type:
- Frosted
- Height:
- 8 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209108462
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-1/2 in