This product requires certification to purchase.

8 in. 60W 4-Light Bath Vanity in Oil Rubbed Bronze with Frosted Glass Shade

Maxim Lighting®

Stefan 8 in. 60W 4-Light Bath Vanity in Oil Rubbed Bronze with Frosted Glass Shade

  • Fast #
  • Part #M10074FTOI
  • Item #4823799
  • Manufacturer Part #10074FTOI
3.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Stefan 8 in. 60W 4-Light Bath Vanity in Oil Rubbed Bronze with Frosted Glass Shade

  • Fast #
  • Part #M10074FTOI
  • Item #4823799
  • Manufacturer Part #10074FTOI
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stefan
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8 in
Glass Type:
Frosted
Height:
8 in
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
4
UL Listed:
Yes
UPC:
783209108479
Volts:
120V
Watts:
60 W
Width:
29-3/4 in