60W 1-Light 14-1/2 in. Outdoor Wall Sconce in Black
Sutton Place Vivex 60W 1-Light 14-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish outdoor wall mount from the Sutton Place Vivex collection
- Constructed from high quality epmm vivex and glass
- This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a 5 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton Place Vivex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- EPMM, Glass, Synthetic Fiber, Vivex
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209272873
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7-3/4 in