This product requires certification to purchase.

8-Light Bath and Vanity Light in Polished Chrome

Maxim Lighting®

Sync 8-Light Bath and Vanity Light in Polished Chrome

  • Fast #
  • Part #M20904CLPC
  • Item #4823860
  • Manufacturer Part #20904CLPC
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Sync 8-Light Bath and Vanity Light in Polished Chrome

  • Fast #
  • Part #M20904CLPC
  • Item #4823860
  • Manufacturer Part #20904CLPC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sync
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
5
Dimmable:
Yes
Glass Type:
Clear
Height:
7-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lumens:
1344
Material:
Glass
Number of Lights:
8
UL Listed:
Yes
UPC:
783209110694
Volts:
120V
Watts:
4.5
Width:
27