60W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
Tetra 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Tetra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209202245
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in