1/2 x 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Trim 1/2 x 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish flush mount from the Trim collection
- Constructed from high quality
- This fixture utilizes one 15-watt PCB LED bulb (integrated)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a 5 year limited manufacturer warranty
-
Green
Documents
Specifications
- Application:
- Indoor
- Collection:
- Trim
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209274464
- Volts:
- 120/277V
- Watts:
- 15 W
- Width:
- 7 in