1-1/2 x 15 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Trim 1-1/2 x 15 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated LED lighting
- Rated for wet locations
- Capable of being dimmed with an ELV or TRIAC dimmer
- Constructed from acrylic and aluminum
- Includes a polycarbonate diffuser
- Covered under a 5 year limited manufacturer warranty
-
Green
Specifications
- Average Life:
- 5.71
- Collection:
- Trim
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 15
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/2
- Installation Type:
- Flush Mount
- Length:
- 15
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2250
- Material:
- Steel, Plastic, Aluminum
- Material Type:
- PC, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 783209256583
- Volts:
- 120V
- Watts:
- 25
- Width:
- 15