This product requires certification to purchase.

1-1/2 x 16 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

Maxim Lighting®

Trim 1-1/2 x 16 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #M57670WTBK
  • Item #9636022
  • Manufacturer Part #57670WTBK
4.5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Trim 1-1/2 x 16 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #M57670WTBK
  • Item #9636022
  • Manufacturer Part #57670WTBK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Die-cast aluminum
  • Size options between 5", 7" , 9", 11" and 16"
  • Ultra-thin 1/2" height with less than 1/4" trim
  • Available in 3000k (other CCT available on request)
  • Available in white (WT), black (BK), polished chrome (PC) and satin nickel (SN)
  • Easy to install: fits in 3-0 and 4-0 outlet box
  • Suitable for wet location, for use on ceilings outdoor and above showers
  • For dimming information, see dimmer compatibility chart
  • Requires Certification
  • Green

Documents


Specifications

Average Life:
5.71 yr
Collection:
Trim
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
16 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1-1/2 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
2250
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
783209256552
Volts:
120V
Watts:
25 W
Width:
16 in