This product requires certification to purchase.

12.5W 1-Light Round Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Trim 12.5W 1-Light Round Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57660WTSN
  • Item #7956400
  • Manufacturer Part #57660WTSN
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Trim 12.5W 1-Light Round Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57660WTSN
  • Item #7956400
  • Manufacturer Part #57660WTSN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bulb(s) Included: Integrated
  • Primary Material(s): PC, Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Average Life:
5
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Trim
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
5
Dimmable:
Yes
ETL Listed:
Yes
Estimated Annual Energy Cost:
$1.51
Glass Type:
White
Height:
3/4
Installation Type:
Ceiling Mount
Length:
5
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Builder
Lumens:
920
Lumens per Watt:
73.6
Material:
Plastic, Aluminum
Material Type:
PC
Number Of Hours:
35000
Number of Lights:
1
Type:
M57660WTSN
UPC:
783209233355
Volts:
120V
Watts:
12
Width:
5
Wire Gauge (AWG):
12 ga