16" 20W LED Flush Mount
Trim 16" 20W LED Flush Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated LED lighting
- Covered under a 5 yr limited manufacturer warranty
- Capable of being dimmed with an ELV or TRIAC dimmer
- Constructed from acrylic and aluminum
- Includes an acrylic diffuser
- Covered under a 5 year limited manufacturer warranty
-
Green
Specifications
- Average Life:
- 50000 hr
- Collection:
- Trim
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2000
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- M57670WTSN
- UPC:
- 783209256569
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 16 in