This product requires certification to purchase.

18W 9in. Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Trim 18W 9in. Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57663WTWT
  • Item #7956077
  • Manufacturer Part #57663WTWT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Trim 18W 9in. Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57663WTWT
  • Item #7956077
  • Manufacturer Part #57663WTWT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bulb(s) Included: Integrated
  • Primary Material(s): PC, Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Average Life:
5 yr
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Trim
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/4 in
Installation Type:
Ceiling Mount
Length:
9 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Builder
Lumens:
1280
Lumens per Watt:
71.1
Material:
Plastic, Aluminum
Material Type:
PC
Number Of Hours:
35000 h
Number of Lights:
1
UPC:
783209233454
Volts:
120V
Watts:
18 W
Width:
9 in
Wire Gauge (AWG):
12 ga