This product requires certification to purchase.

20W 1-Light Square Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Trim 20W 1-Light Square Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57669WTSN
  • Item #7956360
  • Manufacturer Part #57669WTSN
3.3 out of 5 Customer Rating
Brand image
Maxim Lighting®

Trim 20W 1-Light Square Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57669WTSN
  • Item #7956360
  • Manufacturer Part #57669WTSN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bulb(s) Included: Integrated
  • Primary Material(s): PC, Aluminum
  • Safety Rated for Wet Locations
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-1/2 in
Height
3/4 in
Length
10-1/2 in
Width
10-1/2 in
Characteristics & Features
Ballast Type
Residential
Collection
Trim
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
White
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Builder
Material
Plastic, Aluminum
Material Type
PC
Number of Lights
1
Electrical & Operational Information
Average Life
5 yr
Lumens
1450
Lumens per Watt
72.5
Number Of Hours
35000 hr
Volts
120V
Watts
20 W
Wire Gauge (AWG)
12 ga
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
No
Estimated Annual Energy Cost
$2.41
ETL Listed
Yes
Type
M57669WTSN
UPC
783209233645