9" 18W LED Flush Mount Ceiling Fixture in Black
Trim 9" 18W LED Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb(s) Included: Integrated
- Primary Material(s): PC, Aluminum
- Safety Rated for Wet Locations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Average Life:
- 5
- Ballast Type:
- Residential
- CSA Certified:
- No
- Collection:
- Trim
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 9
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $2.17
- Glass Type:
- White
- Height:
- 3/4
- Installation Type:
- Ceiling Mount
- Length:
- 9
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder
- Lumens:
- 1280
- Lumens per Watt:
- 71.1
- Material:
- Plastic, Aluminum
- Material Type:
- PC
- Number Of Hours:
- 35000
- Number of Lights:
- 1
- Type:
- M57663WTBK
- UPC:
- 783209233423
- Volts:
- 120V
- Watts:
- 18
- Width:
- 9
- Wire Gauge (AWG):
- 12 ga