This product requires certification to purchase.

TRIM 1 in. 20W LED FLUSH MOUNT 3000K DIMMABLE

Maxim Lighting®

Trim TRIM 1 in. 20W LED FLUSH MOUNT 3000K DIMMABLE

  • Fast #
  • Part #M57664WTSN
  • Item #7956286
  • Manufacturer Part #57664WTSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Trim TRIM 1 in. 20W LED FLUSH MOUNT 3000K DIMMABLE

  • Fast #
  • Part #M57664WTSN
  • Item #7956286
  • Manufacturer Part #57664WTSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bulb(s) Included: Integrated
  • Primary Material(s): PC, Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Average Life:
5 yr
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Trim
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
11 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White
Height:
3/4 in
Installation Type:
Ceiling Mount
Length:
1 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Builder
Lumens:
1450
Lumens per Watt:
72.5
Material:
Plastic, Aluminum
Material Type:
PC
Number Of Hours:
35000 h
Number of Lights:
1
UPC:
783209233485
Volts:
120V
Watts:
20 W
Width:
11 in
Wire Gauge (AWG):
12 ga