24 in. LED Bath Vanity in Black with White Glass
Tubo 24 in. LED Bath Vanity in Black with White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A tube of light extends in both directions in this clean and contemporary LED wall sconce
- Available in various lengths and finishes, the fixture can either be mounted directly from its frame on a single gang box or with the use of the five inch cover plate provided for standard junction boxes
- Select from 5 different color temperatures using an easily accessible switch on the frame
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tubo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1700
- Material:
- PMMA Acrylic, Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209297746
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 6 in